Antibacterial Defense Original Foaming Hand Wash, Plus Aloe, Original Scent, 1 gal, 4PK

  • Mfr # 17000 35452

  • Zoro # G412929453


product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns

Key Features

Form
Foam
Fragrance
Original
Size
1 gal
Features
Plus Aloe
Standards
Leaping Bunny; NSF E2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000 35452
Zoro #
G412929453
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Hand Soap
Form
Foam
Fragrance
Original
Features
Plus Aloe
Standards
Leaping Bunny; NSF E2
Soap/Lotion Type
Antibacterial Foam
For Use With
Dial 02936, 98606 Bulk Fill Dispensers
Packaging Type
Refill Bottle
Application
Hand
Color
Peach

Description

Kills 99.99% of bacteria encountered in away-from-home settings. Its hypoallergenic foam is as mild as water itself and gentle on skin. Enriched with a triple moisturizing system, this non-drying formula helps condition hands. Specially formulated for frequent hand washers. Dermatologist tested.


  • Kills 99.99% of bacteria encountered in away-from-home settings.
  • Its hypoallergenic foam is as mild as water itself and gentle on skin.
  • Enriched with a triple moisturizing system, this non-drying formula helps condition hands.
  • Specially formulated for frequent hand washers.
  • Hypoallergenic and dermatologist tested.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.