Zoro Homepage
This item is Discontinued.
Dial Professional Basics Liquid Hand Soap, Fresh Floral, 15 oz Cartridge 1700099813

Basics Liquid Hand Soap, Fresh Floral, 15 oz Cartridge (Discontinued)

  • Mfr # 1700099813
  • Zoro # G6081949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700099813
Zoro #
G6081949
UPC #
17000998121
Country of Origin
United States

Dimensions

Size
15 oz

Details

Fragrance
Fresh Floral
Application
Hand
Packaging Type
Refill Cartridge
Soap/Lotion Type
Liquid
For Use With
Dial® Professional 15 oz Anywhere Dispensing System
Color
White Pearlescent
Standards
Green Seal Certified

Description

Dial® Professional Basics Liquid Hand Soap, Fresh Floral, 15 oz Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.