Dial 1700 Manual Dispenser, 1.7 L, 7.07 x 3.95 x 12.66, Smoke, 3PK

  • Mfr # 20075

  • Zoro # G303667037


product price:  $15.79
/pk 3, $5.26/ea

Key Features

Refill Size
1.7 L
Mount Type
Wall
Material
ABS Plastic
Color
Smoke
For Use With
Dial® 1700 Soap Refills 19720, 19690, 19726, 32088; Dial 1700 Sanitizer Refills 19714, 19708
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20075
Zoro #
G303667037
UPC #
-
Country of Origin
Philippines

Dimensions

Refill Size
1.7 L
Height
3.95"
Width
12.66"
Depth
7.07"

Details

Item
Soap Dispensers
Mount Type
Wall
Material
ABS Plastic
Color
Smoke
For Use With
Dial® 1700 Soap Refills 19720, 19690, 19726, 32088; Dial 1700 Sanitizer Refills 19714, 19708
Form
For Foam
Power Source
Manual
Operation Mode
Manual
Finish
Plastic

Description

High capacity dispenser system with Dial® branded hand care products is made from heavy-duty ABS plastic construction and designed for high-traffic areas. Strong and durable – the Dial® 1700 dispenser features the largest refill capacities from Dial® Professional. Dial® 1700 holds 70% more volume versus 1.0L dispensers, reducing refill changeover and total labor costs. This professional grade dispensing solution is also ADA compliant.


  • Innovative pump design provides thick, rich foam and delivers precise dosing
  • CleanTipTM Technology cleans the pump tip after each use to minimize drip risk and sonically welded pumps to prevent tampering.
  • Made from heavy-duty ABS plastic construction
  • Dispensing system is ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.