Shop All Hand Soap & Lotion Dispensers
Dial Professional
FIT Universal Manual Dispenser, 1.2 L, 4" x 5.13" x 10.5", Gray, PK3
Mfr # 16619
Zoro # G4585355
original price:
$6.59
9% off
new price: $5.95
/pk 3, $1.98/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Mounting Type Wall
- Height 10.5"
- Width 4"
Product Information
- Brand Dial Professional
- MFR # 16619
- Zoro # G4585355
- UPC # 17000166193
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10.5" |
Width | 4" |
Depth | 5.13" |
Details
Description
Dial® Professional FIT Universal Manual Dispenser, 1.2 L, 4" x 5.13" x 10.5", Gray, 3/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Mop Handle, Slide On Connection, Natural, Metal (GJO80260)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill, 6 PK (FG450019)
- TORK Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337 (520337)
- MONARCH Huck Towels - 16 x 26 -Pink 12 Pack, 12PK (ABSBNT-PINK)
- DIAL PROFESSIONAL Dial 1700 Manual Dispenser, 1.7 L, 12.66 x 7.07 x 3.95, Smoke, PK3 (20075)
- DIAL PROFESSIONAL Soap Dispenser, 1200mL Refill Size, PK3 (16619)
- DIAL PROFESSIONAL 1 Liter Manual Liquid Dispenser, 5.1" x 4" x 12.3", Smoke (DIA 03922)
- DIAL PROFESSIONAL FIT Universal Touch Free Dispenser, 1 L, 4" x 5.4" x 11.2", Gray, PK3 (16626)
- OPS Soap Dispenser, Stainless Steel, Manual (1015-01G)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- Dial Professional Hand Soap & Lotion Dispensers