
Gel Antibacterial Hand Sanitizer, 11 oz Pump Bottle, Fragrance-Free, 12PK
Mfr # 1700035482
Zoro # G822379602
product price:Â $81.85
/pk 12, $6.82/eaKey Features
Form
Gel
Container Type
Pump Bottle
Container Size
11 oz
Fragrance
Fragrance-Free
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1700035482
Zoro #
G822379602
UPC #
-
Country of Origin
United States
Dimensions
Container Size
11 oz
Details
Item
Hand Sanitizer Pump Bottles, Moisturizing Gel
Form
Gel
Container Type
Pump Bottle
Fragrance
Fragrance-Free
Color
Clear
Standards
NSF Nonfood Compounds Program Listed E3 155012
Description
Dial Professional Antibacterial Gel Hand Sanitizer with skin conditioners provides convenient and effective bacteria-kill yet is gentle on hands. Kills 99.999% of pathogenic bacteria encountered in away-from-home settings without soap and water in as little as 15 seconds. This dermatologist-tested and hypoallergenic formula is fragrance-free, dye-free and recommended for repeated use.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.