Zoro Homepage

Gold Antibacterial Liquid Hand Soap, 1 gal, 4PK

  • Mfr # 88047

  • Zoro # G916042825


product price: $126.99
/pk 4, $31.75/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Bottle
Packaging Type
Bottle
Soap/Lotion Type
Antibacterial Liquid
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88047
Zoro #
G916042825
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hand Soap
Form
Liquid
Container Type
Bottle
Packaging Type
Bottle
Soap/Lotion Type
Antibacterial Liquid
Application
Hand
Color
Gold

Description

Dial Professional Gold Antibacterial Liquid Hand Soap kills 99.9% of bacteria encountered in away-from-home settings. Provides broad spectrum antibacterial effectiveness and contains moisturizers to help condition dry skin every time you wash. Specially formulated for frequent hand washes and can be used in any commercial or professional setting. The #1 Doctor Recommended Antibacterial Hand Soap Brand is dermatologist-tested and approved as cruelty-free under the Leaping Bunny Program.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.