Zoro Homepage

Gold Antibacterial Liquid Hand Soap, 2 oz, 144PK

  • Mfr # DIA32966

  • Zoro # G708997180


product price: $357.99
/pk 144, $2.49/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Squeeze Bottle
Color
Gold
Capacity
2 oz
Standards
NSF Nonfood Compounds Program Listed E2 Registration No. 155014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA32966
Zoro #
G708997180
UPC #
-
Country of Origin
United States

Details

Item
Hand Soap
Form
Liquid
Container Type
Squeeze Bottle
Color
Gold
Capacity
2 oz
Standards
NSF Nonfood Compounds Program Listed E2 Registration No. 155014
Application
Hand
Soap Type
Liquid
Packing Type
Bottle
Scent
Floral
Soap/Lotion Type
Antibacterial Liquid
Packaging Type
Bottle

Description

DialĀ® Professional Gold Antibacterial Liquid Hand Soap kills 99.9% of bacteria encountered in away-from-home settings. Provides broad spectrum antibacterial effectiveness and contains moisturizers to help condition dry skin every time you wash. Specially formulated for frequent hand washes and can be used in any commercial or professional setting. The #1 Doctor Recommended Antibacterial Hand Soap Brand is dermatologist-tested & approved as cruelty-free under the Leaping Bunny Program.


  • Broad spectrum antibacterial effectiveness, killing 99.9% of bacteria encountered in away-from-home settings. Removes dirt and germs and rinses clean. Moisturizing formula leaves hands soft, smooth and refreshed.
  • Broad spectrum antibacterial effectiveness, killing 99.9% of bacteria encountered in away-from-home settings.
  • Moisturizing formula leaves hands soft, smooth and refreshed.
  • Contains added skin conditioners for mildness.
  • Removes dirt and germs and rinses clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.