Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hair + Body Wash, Neutral Scent, 1 gal, PK4

  • Mfr # 03986

  • Zoro # G405743011


product price: $86.25
/pk 4, $21.56/ea
Free Shipping & Returns

Key Features

Form
Liquid
Fragrance
Gender-Neutral Peach
Color
Peach
Packaging Type
Bottle
Standards
BPI Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03986
Zoro #
G405743011
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
2-in-1 Shampoo & Body Wash
Form
Liquid
Fragrance
Gender-Neutral Peach
Color
Peach
Packaging Type
Bottle
Standards
BPI Certified
Application
Body; Hair
Soap Type
Liquid
Container Type
Bottle

Description

DialĀ® Professional Hair + Body Wash has a moisture rich, dual-action formula to leave your skin and hair looking healthy and feeling hydrated. Advanced moisture-attracting formula for lasting lightweight hydration rinses clean, leaving your skin feeling healthy and smooth. Perfect for use in any facility requiring a quality total body cleansing product, including hotels, fitness clubs, spas and nursing homes.


  • All day freshness body wash with moisturizers. Washes away bacteria.
  • Rinses clean, leaving your skin feeling healthy and smooth.
  • For use in any facility requiring a quality total body cleansing product, including hotels, fitness clubs, spas and nursing homes.
  • Unisex fragrance.
  • Approved as cruelty-free under the Leaping Bunny Program

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.