Zoro Homepage

Hair + Body Wash, Neutral Scent, 7.5 oz, PK24

  • Mfr # 04014

  • Zoro # G304417730


product price: $84.99
/pk 24, $3.54/ea
Free Shipping & Returns

Key Features

Form
Shampoo/Body Wash
Container Type
Bottle
Container Size
7.5 oz
Fragrance
Peach
Color
Peach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04014
Zoro #
G304417730
UPC #
-
Country of Origin
United States

Dimensions

Container Size
7.5 oz
Size
7.5 oz

Details

Item
2-in-1 Shampoo & Body Wash
Form
Shampoo/Body Wash
Container Type
Bottle
Fragrance
Peach
Color
Peach
Standards
BPI Certified
Application
Body; Hair

Description

Dial® Professional Hair + Body Wash has a moisture rich, dual-action formula to leave your skin and hair looking healthy and feeling hydrated. Advanced moisture-attracting formula for lasting lightweight hydration rinses clean, leaving your skin feeling healthy and smooth. Perfect for use in any facility requiring a quality total body cleansing product, including hotels, fitness clubs, spas and nursing homes.


  • Dial® Hair + Body Wash has a moisture rich, dual-action formula to leave your skin and hair looking healthy and feeling hydrated. Clean Rinse technology; moisturizing formula is hypoallergenic and dermatologist-tested.
  • Cleanses the entire body and keeps hair looking shiny and soft.
  • Hypoallergenic with skin and hair conditioners.
  • Specially formulated for effective cleansing of the entire body.
  • Perfect for fitness clubs, spas and nursing homes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.