Zoro Homepage

Manual Liquid Dispenser, 1 L, 5.1 x 4 x 12.3, Translucent Smoke, 6PK

  • Mfr # DIA 03922

  • Zoro # G9365752


product price: $20.29
/ea

Key Features

Refill Size
1 L
Mount Type
Wall
Material
Acrylic
Color
Translucent Smoke
For Use With
DialĀ® 84019, 06046, 84050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA 03922
Zoro #
G9365752
UPC #
23400039227
Country of Origin
United States

Dimensions

Refill Size
1 L
Height
12.3"
Width
5.1"
Depth
4"

Details

Item
Soap Dispensers
Mount Type
Wall
Material
Acrylic
Color
Translucent Smoke
For Use With
DialĀ® 84019, 06046, 84050
Form
For Liquids
Standards
ADA Compliant
Type
For Liquids

Description

Specially designed bottle evacuates completely with no waste, using all the soap you pay for. Translucent cover allows for continuous soap viewing. Soap reservoir eliminates soap waste and provides continuous service to customers. Removable soap reservoir holds 220mL of soap, making the total capacity 1220mL. Reduce soap costs by up to 40% with an adjustable dose rate - 0.76mL, 1.2mL, 1.54mL - which helps control overall usage.


  • Push-type, ADA-Compliant dispenser.
  • Locking mechanism helps prevent vandalism
  • Translucent cover allows for continuous soap level viewing
  • Removable reservoir holds 220mL of soap, for a total capacity of 1220mL
  • Adjustable ring allows for easy control of dosage
  • 1,316 activations per refill bottle at 0.76mL dose; 833 activations per refill bottle at 1.2mL dose; 649 activations per refill bottle at 1.54mL dose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.