Zoro Homepage

Soap Dispenser, 1200mL Refill Size, PK3

  • Mfr # 16619

  • Zoro # G3577215


product price: $13.19
/pk 3, $4.40/ea

Key Features

Operation Mode
Manual
Refill Size
1.2 L
Finish
Matte
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16619
Zoro #
G3577215
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1.2 L
Height
10 1/2 in
Width
4 in
Depth
5 1/8 in
Overall Height
16 3/4 in
Overall Width
11 1/2 in
Overall Depth
5 1/8 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Finish
Matte
Mount Type
Wall
Material
Plastic
Color
Gray
For Use With
Dial FIT Universal Manual Refills
Series
Dial Professional
Form
Foam
Ligature Resistant
No
Product Type
Soap Dispenser

Description

Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Dial Professional, Finish Matte, Refill Size 1.2 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 5 1/8 in, Overall Height 16 3/4 in, Overall Width 11 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Standards Not Applicable, Includes Not Applicable, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.