
Versa Dispenser for Cartridge Refills, 15 oz, 3.75 x 3.38 x 8.75, Light Gray/White, 6PK
Mfr # 1700034037
Zoro # G510835540
product price: $62.29
/pk 6, $10.38/eaKey Features
Container Size
15 oz
Application
For Liquids
Depth
3.38 in
Mount Type
Wall
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1700034037
Zoro #
G510835540
UPC #
-
Country of Origin
United States
Dimensions
Container Size
15 oz
Depth
3.38 in
Width
3.75 in
Height
8.75 in
Details
Item
Hand Soap
Application
For Liquids
Mount Type
Wall
Material
Plastic
Dispenser Color
Light Gray/White
For Use With
Dial Professional Versa Cartridge Refills: 98561, 33827, 98954, 98957, 98960, 98963, 99804
Color
Light Gray/White
Description
Get the beauty of versatility with Dial Professional Versa®. The Dial® Professional Versa® Bottle Dispenser is designed to enhance your facility with a modern yet timeless design. The simple yet sophisticated shape works with all your amenity and hand care dispensing needs including shampoo, conditioner, body wash, soap, sanitizer and lotion. Packed with facility-enhancing features, Versa® is economical, ecological, customizable and complimentary.
- Install one, two or three dispensers according to your needs --dispensers interlock to create a uniform look.
- Unique non-corrosive key and locking mechanism.
- Reservoir holds enough for at least 15 showers.
- Ensures that no product is wasted and provides uninterrupted service to customers.
- Designed to hold Dial® Professional Versa cartridge refills (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.