Versa Dispenser for Pouch Refills, 15 oz, 3.75 x 3.38 x 8.75, Light Gray/White, PK6

  • Mfr # 1700034055

  • Zoro # G210435088


product price: $75.11
/pk 6, $12.52/ea
Free Shipping & Returns

Key Features

Color
Light Gray/White
Material
Plastic
Size
15 oz
Length
3.38 in
Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700034055
Zoro #
G210435088
UPC #
-
Country of Origin
United States

Dimensions

Size
15 oz
Length
3.38 in
Height
8.75 in
Width
3.75 in

Details

Color
Light Gray/White
Material
Plastic
For Use With
Dial Versa Pouch Refills: 12260, 12258
For Use With Mfr. Model Number
12260, 12258

Description

Get the beauty of versatility with Dial Professional Versa®. The Dial® Professional Versa® Pouch Dispenser is designed to enhance your facility with a modern yet timeless design. The simple yet sophisticated shape works with all your amenity and hand care dispensing needs including shampoo, conditioner, body wash, soap, sanitizer and lotion. Packed with facility-enhancing features, Versa® is economical, ecological, customizable and complimentary.


  • Durable, attractive push-type dispensers.
  • Unique non-corrosive key and locking mechanism.
  • Reservoir holds enough for at least 15 showers.
  • Ensures that no product is wasted and provides uninterrupted service to customers.
  • Designed to hold Dial® Professional Versa pouch refills (sold separately).
  • Dispensers interlock for a uniform look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.