Shampoo Refill, 6.438 in H, Clear
Mfr # 98963
Zoro # G910993796
product price: $62.75
/pk 6, $10.46/eaKey Features
Fragrance
Fresh Scent
Requires Dispenser
Yes
Form
Liquid
Color
Clear
Hygiene Properties
Alcohol Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98963
Zoro #
G910993796
UPC #
10017000989638
Country of Origin
United States
Dimensions
Container Size
15 oz
Overall Depth
8 5/8 in
Overall Width
7 1/2 in
Overall Height
6 1/2 in
Details
Item
Shampoo
Fragrance
Fresh Scent
Requires Dispenser
Yes
Form
Liquid
Color
Clear
Hygiene Properties
Alcohol Free
Product Type
Shampoo Refill
Series
Salon
Number of Pumps Included
0
Includes Grit
No
NSF Rating
Not Rated
Container Type
Cartridge
Application
Hair Shampoo
Manufacturer Dispenser Part Number
17000 34037
Includes
Refill Bottle for Versa Dispenser
Removes
Grime
Compatible Manufacturer Part Number
34037
Volume
15 fl oz
Refill Style
Cartridge Bottle
Description
Requires Dispenser Yes, Hygiene Properties Alcohol Free, Fragrance Fresh Scent, Not Applicable Standards, Shampoo Refill, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.