Zoro Homepage

Soap/Lotion Dispenser 6 PK

  • Mfr # 34037

  • Zoro # G709017719


product price: $56.89
/pk 6, $9.48/ea

Key Features

Form
Gel
Container Size
443 mL
Operation Mode
Push Button
Includes
Locking Key, Mounting Screws
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34037
Zoro #
G709017719
UPC #
017000340371
Country of Origin
United States

Dimensions

Container Size
443 mL
Refill Size
443 mL
Overall Depth
3 3/8 in
Overall Height
8 3/4 in
Overall Width
3 3/4 in

Details

Item
Toiletry Dispenser
Form
Gel
Operation Mode
Push Button
Includes
Locking Key, Mounting Screws
Material
Plastic
Finish
Matte
Color
Light Gray
Ligature Resistant
No
Features
Window Label Customization Options Available
Series
Dial Professional
Mount Type
Wall
Product Type
Toiletry Dispenser
Compatible with Manufacturer Model Number
00017000122588, 00017000122601
Lockable
Yes
Batteries Included
No
Compatible Manufacturer Part Number
00017000122588, 00017000122601
Compatible Manufacturer Model Number
00017000122588, 00017000122601
For Use with Mfr. Model Number
00017000122588, 00017000122601
Legend
Bodywash, Conditioner, Hand Soap, Shampoo
For Use With Mfr. Model Number
00017000122588, 00017000122601
Number of Reservoirs
1
Refill Style
Cartridge Bottle
Locking
Lockable
Reservoir Capacity
15 fl oz
Dispensing Mechanism
Button
Reservoir Opacity
Opaque with Viewing Window
Includes Mounting Hardware
Mounting Hardware Included
Dispensing Volume
1 mL
Mounting Mechanism
Adhesive Tape, Screw

Description

Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.