Panel Indicator Light, Metal, Green
Mfr # 5561604304F
Zoro # G016091334
product price: $60.25
/eaKey Features
Standards
IK07, NEMA 4X, RoHS, UL 1598 (E156890)
Manufacturer Warranty Length
1 yr
Lamp Module Type
Resistor
Current Drawn
32 mA
Head Style
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5561604304F
Zoro #
G016091334
UPC #
-
Country of Origin
Mexico
Dimensions
Manufacturer Warranty Length
1 yr
Overall Depth
2.24 in
Overall Width
1.12 in
Panel Cutout Diameter
25 mm
Details
Standards
IK07, NEMA 4X, RoHS, UL 1598 (E156890)
Lamp Module Type
Resistor
Current Drawn
32 mA
Head Style
Flush
Lamp Color
Green
Lens Color
Clear
Voltage Rating - Maximum
24 V DC
Body Material
Metal
Includes Lamp Module
Lamp Module Included
Includes Lens
Lens Included
Series
556
Item
Panel Indicator Light
Lamp Type
LED
IP Rating
IP66
Electrical Connection
Screw Terminal
NEMA Enclosure Rating
4X
Description
Panel Indicator Light, LED, Electrical Connection Screw Terminal, Current Drawn 32 mA, IP Rating IP66, Standards IK07, NEMA 4X, RoHS, UL 1598 (E156890)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.