Zoro Homepage

Panel Indicator Light, Metal, Red

  • Mfr # 5561504324F

  • Zoro # G016091341


product price: $60.29
/ea

Key Features

Manufacturer Warranty Length
1 yr
Body Material
Metal
Overall Depth
2.24 in
Standards
IK07, NEMA 4X, RoHS, UL 1598 (E156890)
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561504324F
Zoro #
G016091341
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
2.24 in
Panel Cutout Diameter
25 mm
Overall Width
1.12 in

Details

Body Material
Metal
Standards
IK07, NEMA 4X, RoHS, UL 1598 (E156890)
IP Rating
IP66
Item
Panel Indicator Light
Voltage Rating - Maximum
24 V DC
Electrical Connection
Screw Terminal
Lamp Color
Red
NEMA Enclosure Rating
4X
Current Drawn
46 mA
Includes Lens
Lens Included
Lens Color
Clear
Series
556
Head Style
Flush
Includes Lamp Module
Lamp Module Included
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Lamp Module Type
Resistor
Lamp Type
LED

Description

Panel Indicator Light, LED, Electrical Connection Screw Terminal, Current Drawn 46 mA, IP Rating IP66, Standards IK07, NEMA 4X, RoHS, UL 1598 (E156890)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.