Zoro Homepage

Panel Indicator Light, SS, Green

  • Mfr # 6201204304F

  • Zoro # G816045391


product price: $15.15
/ea

Key Features

Current Drawn
15 mA
Lamp Type
LED
Electrical Connection
Solder Terminal
IP Rating
IP66, IP67
Standards
IK10, NEMA 4X, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201204304F
Zoro #
G816045391
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.49 in
Stem Thread Size
M8x0.75
Manufacturer Warranty Length
1 yr
Overall Depth
1.17 in
Panel Cutout Diameter
8 mm

Details

Current Drawn
15 mA
Lamp Type
LED
Electrical Connection
Solder Terminal
IP Rating
IP66, IP67
Standards
IK10, NEMA 4X, RoHS
Item
Panel Indicator Light
Lamp Module Type
Resistor
Body Material
Stainless Steel
Includes Lens
Lens Included
NEMA Enclosure Rating
4X
Head Style
Protruding
Series
620
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
24 V DC
Lamp Color
Green
Lens Color
Green

Description

Panel Indicator Light, LED, Electrical Connection Solder Terminal, Current Drawn 15 mA, IP Rating IP66, IP67, Standards IK10, NEMA 4X, RoHS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.