Panel Indicator Light, SS, Red
Mfr # 6201101304F
Zoro # G016045368
product price: $14.99
/eaKey Features
Lamp Module Type
Resistor
Standards
IK10, NEMA 4X, RoHS
Current Drawn
15 mA
Lamp Type
LED
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6201101304F
Zoro #
G016045368
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
1.17 in
Overall Width
0.49 in
Panel Cutout Diameter
8 mm
Stem Thread Size
M8x0.75
Manufacturer Warranty Length
1 yr
Details
Lamp Module Type
Resistor
Standards
IK10, NEMA 4X, RoHS
Current Drawn
15 mA
Lamp Type
LED
Item
Panel Indicator Light
Body Material
Stainless Steel
IP Rating
IP66, IP67
Electrical Connection
Solder Terminal
Head Style
Protruding
Includes Lamp Module
Lamp Module Included
Includes Lens
Lens Included
Lamp Color
Red
Lens Color
Red
Voltage Rating - Maximum
3 V DC
NEMA Enclosure Rating
4X
Series
620
Description
Panel Indicator Light, LED, Electrical Connection Solder Terminal, Current Drawn 15 mA, IP Rating IP66, IP67, Standards IK10, NEMA 4X, RoHS
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.