Panel Indicator Light, SS, Red
Mfr # 6201104304F
Zoro # G616045379
product price: $14.65
/eaKey Features
Lamp Module Type
Resistor
IP Rating
IP66, IP67
Standards
IK10, NEMA 4X, RoHS
Current Drawn
15 mA
Electrical Connection
Solder Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6201104304F
Zoro #
G616045379
UPC #
-
Country of Origin
China
Dimensions
Manufacturer Warranty Length
1 yr
Stem Thread Size
M8x0.75
Overall Depth
1.17 in
Overall Width
0.49 in
Panel Cutout Diameter
8 mm
Details
Lamp Module Type
Resistor
IP Rating
IP66, IP67
Item
Panel Indicator Light
Standards
IK10, NEMA 4X, RoHS
Current Drawn
15 mA
Electrical Connection
Solder Terminal
Body Material
Stainless Steel
Lamp Type
LED
NEMA Enclosure Rating
4X
Head Style
Protruding
Includes Lens
Lens Included
Series
620
Lens Color
Red
Voltage Rating - Maximum
24 V DC
Lamp Color
Red
Includes Lamp Module
Lamp Module Included
Description
Panel Indicator Light, LED, Electrical Connection Solder Terminal, Current Drawn 15 mA, IP Rating IP66, IP67, Standards IK10, NEMA 4X, RoHS
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.