Zoro Homepage

Panel Indicator Light, SS, Red/Green/Blue

  • Mfr # 6211124304F

  • Zoro # G716045262


product price: $27.95
/ea

Key Features

Lamp Type
LED
Current Drawn
15 mA
IP Rating
IP66, IP67
Body Material
Stainless Steel
Standards
IK10, NEMA 4X, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211124304F
Zoro #
G716045262
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.98 in
Manufacturer Warranty Length
1 yr
Stem Thread Size
M22x1
Overall Depth
1.18 in
Panel Cutout Diameter
22 mm

Details

Lamp Type
LED
Current Drawn
15 mA
Item
Panel Indicator Light
IP Rating
IP66, IP67
Body Material
Stainless Steel
Standards
IK10, NEMA 4X, RoHS
Lamp Module Type
Resistor
Electrical Connection
Solder Terminal
NEMA Enclosure Rating
4X
Voltage Rating - Maximum
24 V DC
Lens Color
Clear
Series
621
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Lamp Color
Red/Green/Blue
Head Style
Protruding

Description

Panel Indicator Light, LED, Electrical Connection Solder Terminal, Current Drawn 15 mA, IP Rating IP66, IP67, Standards IK10, NEMA 4X, RoHS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.