Zoro Homepage

Abrasive Disc, Tan, 3 in. dia., 16 in. W

  • Mfr # 931601212

  • Zoro # G9375931


product price: $376.99
/ea
Free Shipping & Returns

Key Features

For Use With
Auto Scrubber and Buffers
Diameter
3 in
Block Size
16 in
Length
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931601212
Zoro #
G9375931
UPC #
615129936101
Country of Origin
United States

Dimensions

Diameter
3 in
Block Size
16 in
Length
16 in
Width
16 in
Overall Length
16 in
Overall Width
16 in
Blade Length
16 in
Disc Diameter
16 in

Details

Item
Abrasive Disc
For Use With
Auto Scrubber and Buffers
Grit
50
Color
Tan
Product Type
Abrasive Disc
Abrasive Grit
50

Description

Abrasive Disc, Disc Diameter 16 in, Abrasive Grit 50, Blade Length 16 in, Product Type Abrasive Disc, Block Size 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.