Abrasive Pad, 12 in. dia., 100 Grit
Mfr # 941201221
Zoro # G9376683
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Disc Dia. (In.)
2 in
Rotation
Clockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Application
Concrete Prep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
941201221
Zoro #
G9376683
UPC #
615129942324
Country of Origin
United States
Dimensions
Disc Dia. (In.)
2 in
Dia. (In.)
12 in
Blade Length
1 1/2 in
Disc Diameter
12 in
Details
Item
Abrasive Pad
Rotation
Clockwise
For Use With
Auto Scrubbers and Buffers
Grit
100
Max. RPM
600 RPM
Application
Concrete Prep
Number of Pieces
1
Maximum Speed
600 RPM
Material Application
Concrete
Estimated Blade Life
30,000 sq ft
Compatible Tool Type
Rotary Automatic Scrubber, Single Disc Flooring Machine
Wet or Dry Use
Dry/Wet
Product Type
Heavy-Duty Concrete Prep Pad
Abrasive Grit
100
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 12 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Heavy-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.