Abrasive Pad, 12 in. dia.
Mfr # 901201202
Zoro # G9376141
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Disc Dia. (In.)
2 in
Rotation
Counterclockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Application
Concrete Prep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901201202
Zoro #
G9376141
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia. (In.)
2 in
Dia. (In.)
12 in
Disc Diameter
12 in
Blade Length
1 1/2 in
Details
Item
Abrasive Pad
Rotation
Counterclockwise
For Use With
Auto Scrubbers and Buffers
Grit
25
Max. RPM
600 RPM
Application
Concrete Prep
Number of Pieces
1
Compatible Tool Type
Automatic Scrubber, Buffer
Wet or Dry Use
Dry/Wet
Product Type
Standard-Duty Concrete Prep Pad
Estimated Blade Life
25,000 sq ft
Maximum Speed
600 RPM
Material Application
Concrete
Abrasive Grit
25
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 12 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.