Zoro Homepage

Abrasive Pad, 13 in. dia., 25 Grit

  • Mfr # 941301201

  • Zoro # G9376516


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Disc Dia. (In.)
2 in
Rotation
Clockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Application
Concrete Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941301201
Zoro #
G9376516
UPC #
615129943024
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
13 in
Blade Length
1 1/2 in
Disc Diameter
13 in

Details

Item
Abrasive Pad
Rotation
Clockwise
For Use With
Auto Scrubbers and Buffers
Grit
25
Max. RPM
600 RPM
Application
Concrete Prep
Number of Pieces
1
Maximum Speed
600 RPM
Estimated Blade Life
30,000 sq ft
Wet or Dry Use
Dry/Wet
Material Application
Concrete
Product Type
Heavy-Duty Concrete Prep Pad
Compatible Tool Type
Rotary Automatic Scrubber, Single Disc Flooring Machine
Abrasive Grit
25

Description

Abrasive Pad, Material Application Concrete, Disc Diameter 13 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Heavy-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.