Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Pad, 14 in. dia.

  • Mfr # 901401202

  • Zoro # G9376166


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Disc Dia. (In.)
2 in
Rotation
Counterclockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901401202
Zoro #
G9376166
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
14 in
Disc Diameter
14 in
Blade Length
1 1/2 in

Details

Item
Abrasive Pad
Rotation
Counterclockwise
For Use With
Auto Scrubbers and Buffers
Grit
25
Max. RPM
600 RPM
Number of Pieces
1
Application
Concrete Prep
Wet or Dry Use
Dry/Wet
Maximum Speed
600 RPM
Estimated Blade Life
25,000 sq ft
Material Application
Concrete
Compatible Tool Type
Automatic Scrubber, Buffer
Product Type
Standard-Duty Concrete Prep Pad
Abrasive Grit
25

Description

Abrasive Pad, Material Application Concrete, Disc Diameter 14 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.