Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Pad, 20 in. dia., 600 rpm

  • Mfr # 902001201

  • Zoro # G9376315


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Disc Dia. (In.)
2 in
Rotation
Clockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Dia. (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902001201
Zoro #
G9376315
UPC #
615129900027
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
20 in
Disc Diameter
20 in
Blade Length
1 1/2 in

Details

Item
Abrasive Pad
Rotation
Clockwise
For Use With
Auto Scrubbers and Buffers
Grit
25
Max. RPM
600 RPM
Number of Pieces
1
Application
Concrete Prep
Estimated Blade Life
25,000 sq ft
Product Type
Standard-Duty Concrete Prep Pad
Wet or Dry Use
Dry/Wet
Material Application
Concrete
Compatible Tool Type
Automatic Scrubber, Buffer
Maximum Speed
600 RPM
Abrasive Grit
25

Description

Abrasive Pad, Material Application Concrete, Disc Diameter 20 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.