Shop DIAMABRUSH
See all product information
Create Account
Abrasive Pad, For Concrete Prep Sanding
- Mfr # 901201221
- Zoro # G9376412
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Disc Dia. (In.)
2 in
Rotation
Clockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901201221
- Zoro #
- G9376412
- UPC #
- 615129902328
- Country of Origin
- United States
Dimensions
- Disc Dia. (In.)
- 2 in
- Dia. (In.)
- 12 in
- Disc Diameter
- 12 in
- Blade Length
- 1 1/2 in
Details
- Item
- Abrasive Pad
- Rotation
- Clockwise
- For Use With
- Auto Scrubbers and Buffers
- Grit
- 100
- Max. RPM
- 600 RPM
- Number of Pieces
- 1
- Application
- Concrete Prep
- Product Type
- Standard-Duty Concrete Prep Pad
- Estimated Blade Life
- 25,000 sq ft
- Material Application
- Concrete
- Wet or Dry Use
- Dry/Wet
- Compatible Tool Type
- Automatic Scrubber, Buffer
- Maximum Speed
- 600 RPM
- Abrasive Grit
- 100
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 12 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.