Zoro Homepage

Clutch Plate, 5 in.

  • Mfr # NP-500

  • Zoro # G9633215


product price: $13.45
/ea

Key Features

Material
Plastic
Size
5 in
For Use With
19 in - 20 in Floor Scrubber/Buffers
Series
CT40
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-500
Zoro #
G9633215
UPC #
615129885003
Country of Origin
United States

Dimensions

Size
5 in
Diameter
5 in
Overall Width
6 1/4 in
Overall Length
6 1/4 in

Details

Material
Plastic
Item
Clutch Plate
For Use With
19 in - 20 in Floor Scrubber/Buffers
Series
CT40
Color
Red
Product Type
Clutch Plate

Description

Clutch Plate, Size 5 In., For Use With Auto Scrubbers and Buffers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.