
Clutch Plate, 5 in.
Mfr # NP-9200
Zoro # G9633267
product price: $11.59
/eaKey Features
Material
Plastic
Size
5 in
For Use With
12 in - 20 in Auto Scrubbers and Buffers
Diameter
5 in
Product Type
Clutch Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NP-9200
Zoro #
G9633267
UPC #
615129880923
Country of Origin
United States
Dimensions
Size
5 in
Diameter
5 in
Overall Width
6 3/4 in
Overall Length
6 3/4 in
Details
Material
Plastic
Item
Clutch Plate
For Use With
12 in - 20 in Auto Scrubbers and Buffers
Color
Black
Product Type
Clutch Plate
Description
Clutch Plate, Size 5 In., For Use With Auto Scrubbers and Buffers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.