Zoro Homepage

Concrete Mastic Abrasive Pad, 20 in. dia.

  • Mfr # 922001202

  • Zoro # G9376026


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Disc Dia. (In.)
2 in
Rotation
Counterclockwise
For Use With
Auto Scrubbers and Buffers
Grit
25
Max. RPM
600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922001202
Zoro #
G9376026
UPC #
615129920018
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
20 in
Blade Length
1 1/2 in
Disc Diameter
20 in

Details

Item
Mastic Abrasive Pad
Rotation
Counterclockwise
For Use With
Auto Scrubbers and Buffers
Grit
25
Max. RPM
600 RPM
Application
Coating Removal
Number of Pieces
1
Includes
(10) Blades
Compatible Tool Type
Rotary Automatic Scrubber, Single Disc Flooring Machine
Maximum Speed
600 RPM
Product Type
Coating Removal Pad
Estimated Blade Life
10,000 sq ft
Material Application
Concrete
Wet or Dry Use
Dry/Wet
Abrasive Grit
25

Description

Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 20 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine, Includes (10) Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.