Zoro Homepage

Dust Shroud, Hand Tool, 5 in, for Surface Coating & Mastic Removal

  • Mfr # FH-45HTSHROUD

  • Zoro # G8584843


product price: $64.39
/ea

Key Features

Includes
Adjustable Strap, Flip-door
Number of Pieces
1
For Use With
Diamabrush Hand Tools, Diamond Cup Wheels
Features
Fits 5 in Angle Grinders
For Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-45HTSHROUD
Zoro #
G8584843
UPC #
851466004169
Country of Origin
United States

Dimensions

For Wheel Dia.
5 in

Details

Item
Grinding Dust Shroud
Includes
Adjustable Strap, Flip-door
Number of Pieces
1
For Use With
Diamabrush Hand Tools, Diamond Cup Wheels
Features
Fits 5 in Angle Grinders
Application
Surface Grinding

Description

The DIAMABRUSH - FH-45HTSHROUD is a Grinding Dust Shroud designed for surface grinding applications. Compatible with 5 in Angle Grinders, Diamabrush Hand Tools, and Diamond Cup Wheels, this shroud includes an adjustable strap and a flip-door.

Key Features:

  • Application: Surface Grinding - The shroud is designed for surface grinding applications.
  • Features: Fits 5 in Angle Grinders - The product is compatible with 5 in angle grinders.
  • For Use With: Diamabrush Hand Tools, Diamond Cup Wheels - The shroud is designed to be used with Diamabrush hand tools and diamond cup wheels.
  • For Wheel Dia.: 5 in - The shroud is designed for wheel diameters of 5 inches.
  • Includes: Adjustable Strap, Flip-door - Included for convenience.
  • Item: Grinding Dust Shroud - The shroud helps to mitigate dust dispersion during grinding applications.
  • Number of Pieces: 1 - One grinding dust shroud is included per package.
  • Package Quantity: 1 - Each purchase includes one grinding dust shroud.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.