Zoro Homepage

Lug Nut System, 2 in., PK3

  • Mfr # L-800

  • Zoro # G2709248


product price: $9.19
/pk 3, $3.06/ea

Key Features

Material
Steel
Size
2 in
For Use With
12 in - 19 in Auto Scrubbers and Buffers
Color
Silver
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-800
Zoro #
G2709248
UPC #
615129888004
Country of Origin
United States

Dimensions

Size
2 in
Diameter
2 in
Overall Length
1 in
Overall Width
1 in

Details

Material
Steel
Item
Lug Nut System
For Use With
12 in - 19 in Auto Scrubbers and Buffers
Color
Silver
Product Type
Lug Nut System

Description

Lug Nut System, Product Type Lug Nut System, Material Steel, Overall Length 1 in, Diameter 2 in, Overall Width 1 in, Color Silver, Fits Machine Size 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 19 in, Compatible with Manufacturer Part Number AS430C, BD26-26, BD26-27, BD33/30, CA30-17E, CA9032T, CS7000, SC1500, SC7000, SC750, SC800, SC900, SBR-100, SBR-50, SBR-60, SBR-70, SBR-85, SS-1700, SS-1701, SS-2000, SS-2001, SS-2200, SS-2400, SS-2401, SS-2601, SS-2700, SS-2701, SS-3300, SS-3301

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.