Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Spacer, For Mfr. No. NP-9200

  • Mfr # ZRPLR150

  • Zoro # G9633197


product price: $12.39
/ea

Key Features

For Use With
12 in - 20 in Diamabrush Clutch Plates
Material
Plastic
Color
Black
Overall Length
6 3/4 in
Diameter
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRPLR150
Zoro #
G9633197
UPC #
615129880039
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Diameter
6 3/4 in
Overall Width
6 3/4 in

Details

Item
Plastic Spacer
For Use With
12 in - 20 in Diamabrush Clutch Plates
Material
Plastic
Color
Black
Product Type
Spacer
Compatible with Manufacturer Part Number
NP-9200

Description

Spacer, Product Type Spacer, Material Plastic, Overall Length 6 3/4 in, Diameter 6 3/4 in, Overall Width 6 3/4 in, Color Black, Fits Machine Size 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in, 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.