Zoro Homepage

Polishing Abrasive Pad, 14 in., 1000 Grit

  • Mfr # 911401250

  • Zoro # G9377243


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Disc Dia. (In.)
2 in
Rotation
Clockwise/Counterclockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911401250
Zoro #
G9377243
UPC #
615129914604
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
14 in
Disc Diameter
14 in
Blade Length
2 in

Details

Item
Polishing Abrasive Pad
Rotation
Clockwise/Counterclockwise
For Use With
Auto Scrubbers and Buffers
Grit
1,000
Max. RPM
600 RPM
Number of Pieces
1
Application
Concrete Polishing
Product Type
Concrete Polishing Pad
Maximum Speed
600 RPM
Estimated Blade Life
150,000 sq ft
Compatible Tool Type
Rotary Automatic Scrubber, Single Disc Flooring Machine
Wet or Dry Use
Dry/Wet
Material Application
Concrete
Abrasive Grit
1,000

Description

Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 14 in, Abrasive Grit 1,000, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 150,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.