Polishing Abrasive Pad, 14 in., 2000 Grit
Mfr # 911401260
Zoro # G9377331
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Disc Dia. (In.)
2 in
Rotation
Clockwise/Counterclockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Application
Concrete Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911401260
Zoro #
G9377331
UPC #
615129914703
Country of Origin
United States
Dimensions
Disc Dia. (In.)
2 in
Dia. (In.)
14 in
Disc Diameter
14 in
Blade Length
2 in
Details
Item
Polishing Abrasive Pad
Rotation
Clockwise/Counterclockwise
For Use With
Auto Scrubbers and Buffers
Grit
2,000
Max. RPM
600 RPM
Application
Concrete Polishing
Number of Pieces
1
Estimated Blade Life
10,000,000 sq ft
Wet or Dry Use
Dry/Wet
Compatible Tool Type
Rotary Automatic Scrubber, Single Disc Flooring Machine
Product Type
Concrete Polishing Pad
Material Application
Concrete
Maximum Speed
600 RPM
Abrasive Grit
2,000
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 14 in, Abrasive Grit 2,000, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 10,000,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.