Polishing Abrasive Pad, 14in.dia, 400 Grit
Mfr # 911401240
Zoro # G9377155
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Disc Dia. (In.)
2 in
Rotation
Clockwise/Counterclockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Application
Concrete Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911401240
Zoro #
G9377155
UPC #
615129914505
Country of Origin
United States
Dimensions
Disc Dia. (In.)
2 in
Dia. (In.)
14 in
Blade Length
2 in
Disc Diameter
14 in
Details
Item
Polishing Abrasive Pad
Rotation
Clockwise/Counterclockwise
For Use With
Auto Scrubbers and Buffers
Grit
400
Max. RPM
600 RPM
Application
Concrete Polishing
Number of Pieces
1
Wet or Dry Use
Dry/Wet
Compatible Tool Type
Rotary Automatic Scrubber, Single Disc Flooring Machine
Product Type
Concrete Polishing Pad
Material Application
Concrete
Estimated Blade Life
100,000 sq ft
Maximum Speed
600 RPM
Abrasive Grit
400
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 14 in, Abrasive Grit 400, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 100,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.