Polishing Abrasive Pad, 15 in. dia., Blue
Mfr # 911501230
Zoro # G9377076
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Disc Dia. (In.)
2 in
Rotation
Clockwise/Counterclockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Application
Concrete Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911501230
Zoro #
G9377076
UPC #
615129915403
Country of Origin
United States
Dimensions
Disc Dia. (In.)
2 in
Dia. (In.)
15 in
Disc Diameter
15 in
Blade Length
2 in
Details
Item
Polishing Abrasive Pad
Rotation
Clockwise/Counterclockwise
For Use With
Auto Scrubbers and Buffers
Grit
200
Max. RPM
600 RPM
Application
Concrete Polishing
Number of Pieces
1
Product Type
Concrete Polishing Pad
Maximum Speed
600 RPM
Wet or Dry Use
Dry/Wet
Compatible Tool Type
Rotary Automatic Scrubber, Single Disc Flooring Machine
Estimated Blade Life
75,000 sq ft
Material Application
Concrete
Abrasive Grit
200
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 15 in, Abrasive Grit 200, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 75,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.