Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Abrasive Pad, 20 in. dia., Blue

  • Mfr # 912001230

  • Zoro # G9377121


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Disc Dia. (In.)
2 in
Rotation
Clockwise/Counterclockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Dia. (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912001230
Zoro #
G9377121
UPC #
615129910408
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
20 in
Blade Length
2 in
Disc Diameter
20 in

Details

Item
Polishing Abrasive Pad
Rotation
Clockwise/Counterclockwise
For Use With
Auto Scrubbers and Buffers
Grit
200
Max. RPM
600 RPM
Application
Concrete Polishing
Number of Pieces
1
Maximum Speed
600 RPM
Compatible Tool Type
Rotary Automatic Scrubber, Single Disc Flooring Machine
Product Type
Concrete Polishing Pad
Material Application
Concrete
Wet or Dry Use
Dry/Wet
Estimated Blade Life
75,000 sq ft
Abrasive Grit
200

Description

Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 20 in, Abrasive Grit 200, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 75,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.