Polishing Replacement Kit, 6in, Green, PK44
Mfr # ZPOBLD4CR44
Zoro # G9377672
product price: $477.99
/pk 44, $10.86/ea
Free Shipping & Returns
Key Features
Number of Pieces
44
Grit
400
Disc Dia. (In.)
2 in
Dia. (In.)
6 in
Application
Coating Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPOBLD4CR44
Zoro #
G9377672
UPC #
615129910545
Country of Origin
United States
Dimensions
Disc Dia. (In.)
2 in
Dia. (In.)
6 in
Blade Length
2 in
Disc Diameter
2 in
Details
Item
Polishing Replacement Kit
Number of Pieces
44
Grit
400
Application
Coating Removal
Max. RPM
600 RPM
For Use With
Auto Scrubbers and Buffers
Rotation
Clockwise/Counterclockwise
Maximum Speed
600 RPM
Product Type
Blade Replacement Kit
Material Application
Concrete
Compatible Tool Type
Polishing Abrasives
Wet or Dry Use
Dry/Wet
Estimated Blade Life
100,000 sq ft
Abrasive Grit
400
Description
Polishing Replacement Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 400, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 100,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 44, Product Type Blade Replacement Kit, Application Coating Removal, Compatible Tool Type Polishing Abrasives, Package Quantity 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.