Zoro Homepage

Polishing Replacement Kit, 6in., Tan, PK44

  • Mfr # ZPOBLD2KR44

  • Zoro # G9377697


product price: $612.99
/pk 44, $13.93/ea
Free Shipping & Returns

Key Features

Number of Pieces
44
Disc Dia. (In.)
2 in
Grit
2,000
For Use With
Auto Scrubbers and Buffers
Dia. (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPOBLD2KR44
Zoro #
G9377697
UPC #
615129910743
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
6 in
Disc Diameter
2 in
Blade Length
2 in

Details

Item
Polishing Replacement Kit
Number of Pieces
44
Grit
2,000
For Use With
Auto Scrubbers and Buffers
Application
Coating Removal
Max. RPM
600 RPM
Rotation
Clockwise/Counterclockwise
Estimated Blade Life
10,000,000 sq ft
Material Application
Concrete
Maximum Speed
600 RPM
Product Type
Blade Replacement Kit
Wet or Dry Use
Dry/Wet
Compatible Tool Type
Polishing Abrasives
Abrasive Grit
2,000

Description

Polishing Replacement Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 2,000, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 10,000,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 44, Product Type Blade Replacement Kit, Application Coating Removal, Compatible Tool Type Polishing Abrasives, Package Quantity 44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.