Zoro Homepage

Removal Hand Tool 4-1/2 in., 1 pcs.

  • Mfr # 9204501202

  • Zoro # G8584807


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
For Use With
5 in Angle Grinder
Features
Preps Bare Concrete for Coating Adhesion
Compatible with Manufacturer Part Number
FH-45HTSHROUD
Application
Effective Way to Remove Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Concrete and Steel Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9204501202
Zoro #
G8584807
UPC #
851466004022
Country of Origin
United States

Dimensions

Size
4 1/2 in

Details

Item
Removal Hand Tool
Number of Pieces
6
For Use With
5 in Angle Grinder
Features
Preps Bare Concrete for Coating Adhesion
Compatible with Manufacturer Part Number
FH-45HTSHROUD
Application
Effective Way to Remove Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Concrete and Steel Surfaces

Description

The DIAMABRUSH - 9204501202 is a Removal Hand Tool categorized under "Angle Grinders & Accessories". This tool is designed for the removal of mastic, adhesives, thin-set, and paint from concrete and steel surfaces and is compatible with a 5-inch angle grinder. It's also an effective aid intended for assisting in surface preparation tasks and preparing bare concrete for coating adhesion.

Key Features:

  • Designed for removing various substances such as mastic, glue, adhesives, epoxies, and thin-set from concrete and steel surfaces.
  • Intended for preparation of bare concrete for coating adhesion.
  • Compatible with FH-45HTSHROUD, which can assist in dust containment during operations.
  • Designed for use with a 5-inch angle grinder, allowing compatibility with a common tool size.
  • The package includes six discrete items, ensuring you receive a comprehensive tool set for your tasks.
  • Measuring 4 1/2 in, aimed to be of practical use in surface preparation tasks.
  • A single package is included per purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.