Zoro Homepage

Removal Hand Tool 7 in., 1 pcs.

  • Mfr # 9207001202

  • Zoro # G8584816


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
For Use With
7 in Angle Grinder
Features
Preps Bare Concrete for Coating Adhesion
Size
7 in
Application
Effective Way to Remove Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Concrete and Steel Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9207001202
Zoro #
G8584816
UPC #
851466004008
Country of Origin
United States

Dimensions

Size
7 in

Details

Item
Removal Hand Tool
Number of Pieces
8
For Use With
7 in Angle Grinder
Features
Preps Bare Concrete for Coating Adhesion
Application
Effective Way to Remove Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Concrete and Steel Surfaces
Compatible with Manufacturer Part Number
FH-70HTSHROUD

Description

The DIAMABRUSH - 9207001202 falls under the Removal Hand Tool category within the "Angle Grinders & Accessories" product bracket. This tool is used to assist in the removal of various substances such as Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Concrete and Steel Surfaces, which may help to prepare bare concrete surfaces for coating adhesion. It's engineered to be used alongside a 7 in Angle Grinder. The package includes 8 pieces, catering to multiple industrial applications.

Key Features:

  • Used for aiding in the process of scraping off various substances and preparation of surfaces for coating or painting.
  • Compatible with part number FH-70HTSHROUD, ensuring fit with standardized equipment.
  • Comes with 8 distinct pieces, providing completeness for immediate use.
  • Designed for use with a 7-inch Angle Grinder, reflecting its versatility across different hardware setups.
  • Includes 1 quantity of the item.
  • Provides a 7-inch size capacity, which pertains to its operational coverage area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.