Zoro Homepage

Replaceable Blade Kit 4-1/2 in., 6 pcs.

  • Mfr # ZMSTBLD45R6

  • Zoro # G8584825


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
For Use With
5 in Angle Grinder
Features
Preps Bare Concrete for Coating Adhesion
Size
4 1/2 in
Compatible with Manufacturer Part Number
FH-45HTSHROUD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMSTBLD45R6
Zoro #
G8584825
UPC #
851466004039
Country of Origin
United States

Dimensions

Size
4 1/2 in

Details

Item
Replaceable Blade Kit
Number of Pieces
6
For Use With
5 in Angle Grinder
Features
Preps Bare Concrete for Coating Adhesion
Compatible with Manufacturer Part Number
FH-45HTSHROUD
Application
Effective Way to Remove Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Concrete and Steel Surfaces

Description

The DIAMABRUSH - ZMSTBLD45R6 is a replaceable blade kit utilized to remove mastic, glue, adhesives, epoxies, thin-set, and paint off concrete and steel surfaces. This product is particularly effective in preparing bare concrete for coating adhesion, making it an essential part for the maintenance and renovation processes. It is compatible with a 5-inch angle grinder and the manufacturer part number, FH-45HTSHROUD. With a total of six pieces in the kit, it is sufficient for several uses.

Key Features:

  • Specialized blade kit intended for the removal of mastic, glue, adhesives, epoxies, thin-set, and paint off both concrete and steel surfaces.
  • Facilitates the proper preparation of bare concrete surfaces for coating adhesion.
  • Compatible with 5-inch angle grinders, specifically designed to function with manufacturer part number FH-45HTSHROUD.
  • Comprises six separate pieces, indicating its comprehensive nature and high utility.
  • Dimensions are 4 1/2 inches, giving it a compact size for ease of use and storage.
  • Sold in a package quantity of one, indicating that each purchase includes a complete replaceable blade kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.