Replacement Blade Kit, 100 Grit, PK28
Mfr # ZCONBLD100CCWR28
Zoro # G9377557
product price: $487.99
/pk 28, $17.43/ea
Free Shipping & Returns
Key Features
For Use With
Auto Scrubbers and Buffers
Grit
100
Max. RPM
600 RPM
Number of Pieces
28
Rotation
Counterclockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZCONBLD100CCWR28
Zoro #
G9377557
UPC #
615129993135
Country of Origin
United States
Dimensions
Dia. (In.)
6 in
Disc Dia. (In.)
2 in
Disc Diameter
2 in
Blade Length
1 1/2 in
Details
Item
Replacement Blade Kit
For Use With
Auto Scrubbers and Buffers
Grit
100
Max. RPM
600 RPM
Number of Pieces
28
Rotation
Counterclockwise
Application
Concrete Prep
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Wet or Dry Use
Dry/Wet
Material Application
Concrete
Estimated Blade Life
30,000 sq ft
Maximum Speed
600 RPM
Product Type
Blade Replacement Kit
Abrasive Grit
100
Description
Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 28, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.