Replacement Blade Kit, 5 in., 25 Grit, PK24
Mfr # ZCONBLD25CWR24
Zoro # G9377487
product price: $463.99
/pk 24, $19.33/ea
Free Shipping & Returns
Key Features
For Use With
Auto Scrubbers and Buffers
Grit
25
Number of Pieces
24
Disc Dia. (In.)
2 in
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCONBLD25CWR24
Zoro #
G9377487
UPC #
615129990240
Country of Origin
United States
Dimensions
Disc Dia. (In.)
2 in
Dia. (In.)
5 in
Blade Length
1 1/2 in
Disc Diameter
2 in
Details
Item
Replacement Blade Kit
For Use With
Auto Scrubbers and Buffers
Grit
25
Number of Pieces
24
Rotation
Clockwise
Application
Concrete Prep
Max. RPM
600 RPM
Wet or Dry Use
Dry/Wet
Material Application
Concrete
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Product Type
Blade Replacement Kit
Estimated Blade Life
30,000 sq ft
Maximum Speed
600 RPM
Abrasive Grit
25
Description
Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 24, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.