Replacement Blade Kit, 5 in., 600 rpm, PK16
Mfr # ZCONBLD100R16
Zoro # G9377462
product price: $372.39
/pk 16, $23.27/ea
Free Shipping & Returns
Key Features
Dia. (In.)
5 in
Grit
100
Disc Dia. (In.)
2 in
For Use With
Auto Scrubbers and Buffers
Application
Concrete Prep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCONBLD100R16
Zoro #
G9377462
UPC #
615129900362
Country of Origin
United States
Dimensions
Dia. (In.)
5 in
Disc Dia. (In.)
2 in
Blade Length
1 1/2 in
Disc Diameter
2 in
Details
Item
Replacement Blade Kit
Grit
100
For Use With
Auto Scrubbers and Buffers
Application
Concrete Prep
Max. RPM
600 RPM
Number of Pieces
16
Rotation
Clockwise/Counterclockwise
Estimated Blade Life
25,000 sq ft
Wet or Dry Use
Dry/Wet
Material Application
Concrete
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Maximum Speed
600 RPM
Product Type
Blade Replacement Kit
Abrasive Grit
100
Description
Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 16, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.