Zoro Homepage

Replacement Blade Kit, 5 in., 600 rpm, PK9

  • Mfr # ZCONBLD100R9

  • Zoro # G9377471


product price: $169.99
/pk 9, $18.89/ea
Free Shipping & Returns

Key Features

Dia. (In.)
5 in
Grit
100
Number of Pieces
9
Disc Dia. (In.)
2 in
For Use With
Auto Scrubbers and Buffers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCONBLD100R9
Zoro #
G9377471
UPC #
615129900393
Country of Origin
United States

Dimensions

Dia. (In.)
5 in
Disc Dia. (In.)
2 in
Blade Length
1 1/2 in
Disc Diameter
2 in

Details

Item
Replacement Blade Kit
Grit
100
Number of Pieces
9
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Application
Concrete Prep
Rotation
Clockwise/Counterclockwise
Wet or Dry Use
Dry/Wet
Maximum Speed
600 RPM
Product Type
Blade Replacement Kit
Material Application
Concrete
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Estimated Blade Life
25,000 sq ft
Abrasive Grit
100

Description

Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 9, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.