Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade Kit, 5 in., CCW, PK24

  • Mfr # ZCONBLD25CCWR24

  • Zoro # G9377496


product price: $435.99
/pk 24, $18.17/ea
Free Shipping & Returns

Key Features

Rotation
Counterclockwise
Number of Pieces
24
For Use With
Auto Scrubbers and Buffers
Disc Dia. (In.)
2 in
Grit
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCONBLD25CCWR24
Zoro #
G9377496
UPC #
615129990141
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
5 in
Blade Length
1 1/2 in
Disc Diameter
2 in

Details

Item
Replacement Blade Kit
Rotation
Counterclockwise
Number of Pieces
24
For Use With
Auto Scrubbers and Buffers
Grit
25
Application
Concrete Prep
Max. RPM
600 RPM
Estimated Blade Life
30,000 sq ft
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Material Application
Concrete
Product Type
Blade Replacement Kit
Wet or Dry Use
Dry/Wet
Maximum Speed
600 RPM
Abrasive Grit
25

Description

Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 24, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.