Zoro Homepage

Replacement Blade Kit, 5 in. dia., PK8

  • Mfr # ZMSTBLD25R8

  • Zoro # G9377426


product price: $265.99
/pk 8, $33.25/ea
Free Shipping & Returns

Key Features

Max. RPM
600 RPM
Number of Pieces
8
Application
Coating Removal
For Use With
Auto Scrubbers and Buffers
Grit
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMSTBLD25R8
Zoro #
G9377426
UPC #
615129920087
Country of Origin
United States

Dimensions

Blade Length
1 1/2 in

Details

Item
Replacement Blade Kit
Max. RPM
600 RPM
Number of Pieces
8
Application
Coating Removal
For Use With
Auto Scrubbers and Buffers
Grit
25
Rotation
Clockwise/Counterclockwise
Compatible Tool Type
Coating Removal Abrasives
Material Application
Concrete
Wet or Dry Use
Dry/Wet
Product Type
Blade Replacement Kit
Estimated Blade Life
10,000 sq ft
Maximum Speed
600 RPM
Abrasive Grit
25

Description

Replacement Blade Kit, Material Application Concrete, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 8, Product Type Blade Replacement Kit, Application Coating Removal, Compatible Tool Type Coating Removal Abrasives, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.